AMI Bearings Inc.
CUCF218-56CE
CUCF200C Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit with Cast Iron Cover
Item #101460001
- 4-Bolt Flange
- Normal-Duty
- 3 1/2" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bolt Hole Spacing | 7 3/8 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Min] | 5 °F |
| Length Through Bore | 3.78 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Housing Length | 9 1/4 in |
| Bolt Size | 3/4 in |
| Housing Height | 9 1/4 in |
| Shaft Dia. | 3.5 in |
| Bolt Circle Dia. | 10.43 in |
| Center of Bearing to Back of Inner Ring | 1.563 in |
| Overall Width | 4.819 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Flange Thickness | 1 1/32 in |
| End Type | Closed End Cover w/Open Cover on Opposite End |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 29/32 in |
| Housing Width | 4.819 in |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 212 °F |
| Weight | 35.22 LB |
| EAN or UPC | 808250273676 |
