AMI Bearings Inc.
MUCTBL207-20CEW
1-1/4" STAINLESS SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105788996
- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Duty Series | Normal |
| Housing | TBL207 |
| Base Length | 4 3/8 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Length | 5/8 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 1/4 in |
| Thread Size | 1/2-13 |
| Cover Material | Polypropylene |
| Housing Width | 3 27/64 in |
| Housing Material | PBT Thermoplastic |
| Cover Type | Closed Cover |
| Bolt Hole Spacing | 3 1/4 in |
| Base Width | 1 7/8 in |
| Locking Style | Set Screw |
| Length Through Bore | 1.689 in |
| Weight | 1.85 LB |
| EAN or UPC | 808250373499 |
