Skip to content Skip to navigation menu
AMI Bearings Inc.UCECH207-21NPMZ2

UCECH207-21NPMZ2

1-5/16" ZINC WIDE SET SCREW NICKEL HANGER BEARING SINGLE ROW BALL BEARING
Item #105788811
  • 1 5/16 in Shaft Diameter
  • Set Screw Locking Style
  • 1.689 in Length Through Bore
AMI Bearings Inc.UCECH207-21NPMZ2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/16 in Shaft Diameter
  • Set Screw Locking Style
  • 1.689 in Length Through Bore
Length Through Bore 1.689 in
Center to Base of Thread 2 3/4 in
Lubrication Fitting Tap 1/8-27 NPT
Housing Width 1 9/16 in
Shaft Dia. 1 5/16 in
Housing Height 3 5/8 in
Thread Size 3/4-14
Insert Material AISI 52100 Steel - Zinc Protection
Duty Series Normal
Housing Material Cast Iron - Nickel Protection
Relubricatable Yes
Locking Style Set Screw
Weight 2.8 LB
EAN or UPC 808250379002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison