AMI Bearings Inc.
UCF205-14C
UCF200C Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit with Pressed Steel Cover
Item #101497365
- 4-Bolt Flange
- Normal-Duty
- 7/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Shaft Dia. | 0.875 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 2 3/4 in |
| Housing Height | 3 3/4 in |
| Bolt Circle Dia. | 3.889 in |
| Temperature Range [Min] | 5 °F |
| Housing Width | 1.896 in |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| End Type | Two Open Covers |
| Temperature Range [Max] | 212 °F |
| Bolt Size | 3/8 in |
| Overall Width | 1.896 in |
| Seal Type | Contact Seals |
| Housing Length | 3 3/4 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Flange Thickness | 9/16 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 15/32 in |
| Length Through Bore | 1.339 in |
| Weight | 1.86 LB |
| EAN or UPC | 808250114504 |
