Skip to content Skip to navigation menu
AMI Bearings Inc.UCTBL204-12MZ2CW

UCTBL204-12MZ2CW

3/4" ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105642856
  • 3/4 in Shaft Diameter
  • 1 5/16 in Center Line To Base Dimension
AMI Bearings Inc.UCTBL204-12MZ2CW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Shaft Diameter
  • 1 5/16 in Center Line To Base Dimension
Lubrication Fitting Tap 1/4-28 UNF
Insert Material AISI 52100 Steel - Zinc Protection
Duty Series Normal
Housing Width 2 33/64 in
Cover Type Open Cover
Locking Style Set Screw
Length Through Bore 1.220 in
Base Width 1 23/64 in
Cover Material Polypropylene
Relubricatable Yes
Shaft Dia. 3/4 in
Bolt Hole Length 7/16 in
Base Length 2 7/8 in
Bolt Hole Spacing 2 in
Thread Size 3/8-16
Housing TBL204
Housing Material PBT Thermoplastic
Weight 0.66 LB
EAN or UPC 808250434275
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison