Skip to content Skip to navigation menu
AMI Bearings Inc.UCTBL205-16MZ2CB

UCTBL205-16MZ2CB

1" ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105630405
  • 1 in Shaft Diameter
  • 1 7/16 in Center Line To Base Dimension
AMI Bearings Inc.UCTBL205-16MZ2CB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Shaft Diameter
  • 1 7/16 in Center Line To Base Dimension
Length Through Bore 1.339 in
Base Width 1 9/16 in
Cover Type Open Cover
Bolt Hole Spacing 2 in
Base Length 3 in
Thread Size 3/8-16
Housing Width 2 43/64 in
Shaft Dia. 1 in
Relubricatable Yes
Housing TBL205
Insert Material AISI 52100 Steel - Zinc Protection
Duty Series Normal
Lubrication Fitting Tap 1/4-28 UNF
Housing Material PBT Thermoplastic
Cover Material Polypropylene
Locking Style Set Screw
Bolt Hole Length 7/16 in
Weight 0.82 LB
EAN or UPC 808250433735
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison