AMI Bearings Inc.
UCTBL207-20MZ20W
1-1/4" KANIGEN SET SCREW WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105637375
- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Length | 4 3/8 in |
| Housing | TBL207 |
| Base Width | 1 7/8 in |
| Duty Series | Normal |
| Length Through Bore | 1.689 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Hole Length | 5/8 in |
| Bolt Hole Spacing | 3 1/4 in |
| Thread Size | 1/2-13 |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 1 1/4 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Weight | 1.8 LB |
| EAN or UPC | 808250433636 |
