Skip to content Skip to navigation menu
Anchor Fluid PowerW180-16-16

W180-16-16

CD 62 ELBOW NPTF THREAD FF
Item #101671348
Anchor Fluid PowerW180-16-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Code 61 - 3,000 psi
  • Code 62 - 6,000 psi
  • Bolt kit with Buna o-ring included

includes

  • NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
  • Socket weld (flat and raised neck)
  • Butt weld/butt tig weld
  • Split flanges per SAE J518
  • Split flange adapters (one piece)
  • SAE flange port cover plates
  • Available in 316 stainless steel
Weight 2.83 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison