- 4000 Series Cowhide Leather Driver Gloves
- Size Group: Large
- Natural
| Glove Size | Large |
| Cuff Style | Hemmed |
| Lining | Unlined |
| Style | Straight Thumb, Pull Strap Back |
| Color | Natural |
| Usage | General Protection |
| Material | Quality Grain Cowhide |
| Resistance | Abrasion |
| Weight | 0.25 LB |

