- Power Motor
- Reversible Rotation
- Spindle Type: 1/2" Keyed
- 0.700 hp
- 1,800 rpm Free Speed, 1,000 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Foot Bracket | 37894 |
| Spindle Size | 1/2 in |
| Output Torque @ Max. HP | 3.67 ft lb |
| Flange Bracket | 37893 |
| Stall Torque | 7.4 ft lb |
| Spindle Type | Keyed |
| Free Speed [Max] | 1800 rpm |
| Load Speed @ Max. HP | 1000 rpm |
| Air Consumption @ Free Speed | 37.3 ft3/min |
| Rotation | Reversible |
| Sound Level @ Free Speed | 85 dB |
| Motor Type | Power Motor |
| Gear Reduction | Single |
| Weight | 4.24 LB |

