- Brass Steam & Hot Water Valve, 2-Way Normally Closed
- 1/2" Pipe
- 10.1 W Watt Rating
- 3.6 CV Factor
description
- Handles the challenges of high temperature fluids
applications
- Laundries
- Molding
- Steam atomization
- Sterilizers
- Autoclaves
features
- Coil included
- 120V, 60Hz
- Brass body
compliances
- 0
| Cv Flow | 3.6 |
| Function | 2-Way |
| Actuation | Pilot Operated |
| Watt Rating | 10.1 W |
| Connection Type | NPT |
| Coil Termination | Leads |
| Body Material | Brass |
| Solenoid Enclosure | NEMA 1 |
| Flow Pattern | Normally Closed |
| Coil Insulation | Class H |
| Valve Function | Steam |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Orifice Size | 1/2 in |
| Valve Type | Pressure Vessel w/Coil |
| Series | 8222 |
| Connection Size | 1/2 |
| Weight | 2.7 LB |

