- 1" Bore
- 1 1/4-12 Left Hand Thread
- Precision Grade
- Self-Lubricating
| Head Diameter | 2 3/4 in |
| Housing Width | 1 in |
| Right / Left Hand | Left Hand |
| Base Dia. | 1 5/8 in |
| Length Through Bore | 1.375 in |
| Thread Type | UNEF |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/ Lube Fitting |
| Thread Length [Min] | 2 1/8 in |
| Thread Size | 1 1/4 |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Housing Material | 4130 Steel |
| Ball Dia. | 1 7/8 in |
| Thread Pitch | N/A |
| Misalignment Range | 17° |
| Threads per Inch | 12 |
| Across Wrench Flats | 1 1/2 in |
| Static Load Rating [Max] | 40889 lbf |
| Liner | PTFE |
| Lubrication | Self-Lubricating |
| Bore Size | 1 in |
| Grade | Precision |
| Weight | 2.125 LB |

