Skip to content Skip to navigation menu
Bahco / JH WilliamsBAH6MV-8

BAH6MV-8

1000V OPEN END WRENCH 8MM
Item #113870645
  • 1000V OPEN END WRENCH 8MM
Bahco / JH WilliamsBAH6MV-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1000V OPEN END WRENCH 8MM

features

  • >2 layer coating insulation with different colors plus a 3rd one in black to further protect handle edges on spanners from 6 mm to 16 mm. Red: safety. Yellow: danger
  • Opening tolerance according to ISO 691
  • 3 layer coating insulation with different colors plus a 4th one in black to further protect handle edges on spanners from 17 mm to 32 mm. Red: safety. Orange: danger. Yellow: high danger
Weight 0.06 LB
EAN or UPC 7314150120857
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison