- 8 in Length
features
- >Slim head with tapered jaws combine easy accessibility with extra turning strength
- Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
- Precision hardened and anti-corrosion treated
| Inch/Metric | Inch |
| Finish | Black Phosphate |
| Weight | 0.55 LB |
| EAN or UPC | 7314155100038 |

