- 3/8"
- 8.2" Long
- Regular Length
- Balldriver® Blades w/Proguard™ Dry Surface Technology
| Key Size | 3/8 in |
| Length | 8.200 in |
| Inch/Metric | Inch |
| Type | Balldriver® |
| Weight | 0.28 LB |
| Key Size | 3/8 in |
| Length | 8.200 in |
| Inch/Metric | Inch |
| Type | Balldriver® |
| Weight | 0.28 LB |