- 6 Key Star BallStar™ Set
description
- BallStar™ tools for star recessed screws require only one insertion, are quick fastening from any angle, and offer easy access to blind locations. The same revolutionary method that has made our Balldriver® tools the time saver in the industry is now available for use in star recessed screws. The convenient sets include the most popular sizes. The eight-piece L-wrench set is packaged in our patented Bondhex™ case. Wrenches slip in and out easily and lock in place with a slight twist. All tools feature a black finish.
| Type | Black |
| Key Size | T6, T7, T8, T9, T10, T15 |
| Inch/Metric | Star |
| No. of Keys | 6 |
| Weight | 0.08 LB |

