- 5/64" Key Size
- 1.9" Long
- Inch Hex L-Wrench
description
- These economical assortments of L-Wrenches are available in both metric and inch, and have clean-cut ends when cost is a consideration. In order to save time in hard-to-reach places, Bondus Balldriver® L-Wrenches are the best available because of their timesaving features.
| Inch/Metric | Inch |
| Length | 1.900 in |
| Type | Black |
| Key Size | 5/64 in |
| Weight | 0.1 LB |

