- 3 mm
- 10.6" Long
- E xtra Long
- Plastic Handle
- Balldriver® Screwdriver Singles
| Type | Extra Long |
| Inch/Metric | Metric |
| Length | 10.600 in |
| Key Size | 3 mm |
| Weight | 0.09 LB |
| Type | Extra Long |
| Inch/Metric | Metric |
| Length | 10.600 in |
| Key Size | 3 mm |
| Weight | 0.09 LB |