- 3" to 1 1/2" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Eccentric Reducers
| Wall Thickness | 0.065 in |
| Material | 304 Stainless Steel |
| Fitting Type | Reducer |
| Tube O.D. | 1 1/2 in, 3 in |
| Weight | 0.345 LB |
| Wall Thickness | 0.065 in |
| Material | 304 Stainless Steel |
| Fitting Type | Reducer |
| Tube O.D. | 1 1/2 in, 3 in |
| Weight | 0.345 LB |