- 5" x 1/4" x 7/8"
- Aluminum Oxide Abrasive for Steel/Metal w/Portable Right Angle Grinder
applications
- Ideal choice for grinding all types of ferrous metals and various alloy steels
features
- Performance aluminum oxide abrasive
- Unique glass cloth design
- High performance resin bond
- No vibration
- Exceptional balance
- Fast stock removal
- No burning of workpiece
- No fraying or spalling of abrasive grit
| Type of Construction | Bonded |
| Material | Aluminum Oxide |
| Center Hole | 7/8 in |
| Type | Bonded, 27 |
| Shank Diameter | N/A |
| Grit | A24 |
| Dia. | 5 in |
| Weight | 0.5 LB |
| EAN or UPC | 55395028467 |

