- 11 1/4" x 2 1/4" x 6"
- 30-GLVP Grading
- Medialists Ceramic Alumina Abrasive
applications
- Ideal for high stock removal on flat surfaces
- Grinding hard materials
features
- High performance ceramic alumina abrasive - blue
- Self-sharpening
- Induced porosity
- High performance bond
| Segment Size | 11 1/4 in x 2 1/4 in x 6 in |
| Material | Medalist Ceramic Alumina Abrasive |
| Grading | 30-GVLP |
| Weight | 5.0 LB |
| EAN or UPC | 55395052028 |

