- 6 in Width
- 48 in Length
- 36 Grit Size
| Grit | 36 |
| Length | 48 in |
| Family Name | Aluminum Oxide 36 Extra Coarse Coated Sanding Belt |
| Width | 6 in |
| Weight | 0.57 LB |
| Grit | 36 |
| Length | 48 in |
| Family Name | Aluminum Oxide 36 Extra Coarse Coated Sanding Belt |
| Width | 6 in |
| Weight | 0.57 LB |