- Tool & Cutter Wheel, Ceramic, Type 1
- 12 in Diameter
- 46 Grit
- Ceramic Aluminum Oxide, White Aluminum Oxide, Cubitron™ 321 Ceramic, White Premium Aluminum Oxide
| Arbor Diameter | 5 in |
| Thickness | 1.5 in |
| Tool Shape | Type 1 |
| Applicable Materials | Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating, Hardened Tool Steels, Sprayed Metal Coatings |
| RPM | 2228 rpm |
| Grit | 46 |
| Dia. | 12 in |
| Abrasive Material | Ceramic Aluminum Oxide, White Aluminum Oxide, Cubitron™ 321 Ceramic, White Premium Aluminum Oxide |
| Hardness Grade | J |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

