- 1.12 in Jaw Length
- 9 1/2 in Overall Length
| Joint Thickness | 0.47 in |
| No. of Adjustments | 5 |
| Handle Span | 1 3/4 in |
| Overall Length | 9 1/2 in |
| Jaw Length | 1.12 in |
| Weight | 0.0 LB |
| EAN or UPC | 25582467010 |
| Joint Thickness | 0.47 in |
| No. of Adjustments | 5 |
| Handle Span | 1 3/4 in |
| Overall Length | 9 1/2 in |
| Jaw Length | 1.12 in |
| Weight | 0.0 LB |
| EAN or UPC | 25582467010 |