- B Cross Section
- Non-Cogged
- 10.56 in Cross Section Width
- 16 Ribs
- Styrene Butadiene Material
| Inside Length | 150 in |
| Static Conductive | Yes |
| Belt Cross Section Style | B |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Material | Styrene Butadiene |
| Color | Black |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| No. of Ribs | 16 |
| Weight | 31.184 LB |

