- CX Cross Section
- Cogged
- 14.96 in Cross Section Width
- 17 Ribs
- Styrene Butadiene Material
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Material | Styrene Butadiene |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Color | Black |
| Oil Resistance | Yes |
| Inside Length | 124 in |
| No. of Ribs | 17 |
| Belt Cross Section Style | CX |
| Weight | 42.499 LB |

