| Burst Pressure [Min] | 450 psi |
| Hose I.D. | 8 in |
| Length | 100 ft |
| Pressure [Max] | 150 psi |
| Hose Application | Water Suction & Discharge |
| Hose OD | 8.55 in |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -25 °F |
| Color | Black |
| Weight | 4.07 LB |
| EAN or UPC | 37256493348 |

