| Cover Material | Pyrosyn® Synthetic Rubber |
| Hose OD | 1.28 in |
| Inner Tube Material | Pyrosyn® Synthetic Rubber |
| Hose Ends | 3/4 in Male x 3/4 in Male Steam Fittings |
| Pounds per Foot | 0.62 lb |
| Hose Length | 15 ft |
| Pressure [Max] | 250 psi |
| Hose I.D. | 3/4 in |
| Hose Application | Steam |
| Temperature Range [Min] | 0 °F |
| Color | Black |
| Hose Reinforcement | Braided (2) Steel Wire |
| Temperature Range [Max] | 450 °F |
| Weight | 9.435 LB |
| EAN or UPC | 37256240935 |

