- 5VX Cross Section
- 110.5 in Outside Length
- Cogged
- 20.46 in Cross Section Width
- 33 Ribs
| Temperature Range [Min] | -40 °F |
| Outside Length | 110 1/2 in |
| Belt Style | Cogged |
| Belt Cross Section Style | 5VX |
| Color | Black |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| No. of Ribs | 33 |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Weight | 51.15 LB |

