- 3V Cross Section
- 132 in Outside Length
- Non-Cogged
- 23.18 in Cross Section Width
- 61 Ribs
| Belt Style | Non-Cogged |
| No. of Ribs | 61 |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Inch/Metric | Inch |
| Outside Length | 132 in |
| Color | Black |
| Belt Cross Section Style | 3V |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Weight | 43.846 LB |

