- 3VX Cross Section
- 140 in Outside Length
- Cogged
- 23.18 in Cross Section Width
- 61 Ribs
| Belt Cross Section Style | 3VX |
| Belt Style | Cogged |
| No. of Ribs | 61 |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Outside Length | 140 in |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Oil Resistance | Yes |
| Weight | 47.94 LB |

