- 22008 mm Outside Length
- 85 mm Cross Section Width
- 14 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Material | Polyurethane |
| Pitch | 14 mm |
| Oil Resistance | Yes |
| No. of Ribs | 1 |
| Outside Length | 22008 mm |
| Inch/Metric | Metric |
| Color | Green |
| Tooth Profile | Trapezoidal |
| Reinforcement | Steel |
| Weight | 0.01 LB |

