- Synthetic Lubricant
description
- Blend Of Synthetic Lubricants That Penetrate Deep To Lubricate And Protect. Extends The Working Life Of Chains And Wire Rope And Reduces Wear Caused By Friction And Corrosion.
| Container Type | Aerosol |
| Flash Point | <0 °F |
| Film Type | Non-Drying |
| Application | Winches, Garage Doors, O-Rings, Come-Alongs |
| Plastic Safe | May Harm Sensitive Plastics |
| Container Size | 16 oz |
| Appearance | Liquid |
| Propellant | Hydrocarbon |
| Family Name | Chain and Wire Rope Lube, 284 Grams |
| Flammability | Extremely Flammable |
| Color | Clear/Light Amber |
| Weight | 0.92 LB |

