- Electronic Cleaner
description
- Suitable For Cleaning Sensitive Electronics And Electrical Equipment. Evaporates Quickly, Leaves No Residue And Is Safe To Use On All Plastics. Use Where Lower Flashpoint Cleaners Are Acceptable. Nsf K2 Registered. Available At Partsource.
| Appearance | Liquid |
| Base Type | Petroleum Distillate |
| Container Size | 6 oz |
| Flammability | Extremely Flammable |
| Container Type | Aerosol |
| Color | Clear |
| Flash Point | <0 °F |
| Application | Telephones, Relays, Edge Connectors, Tape Heads, Busbars, Circuits, Contacts, Printed Circuit Boards, PCs, Switches & Breakers |
| Evaporation Rate | Very Fast |
| Plastic Safe | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 78254750125 |

