- Engine Degreaser
description
- Engine Degreaser Quickly Lifts Grease & Grime Off Engines For Cooler More Efficient Running. Easy To Use - Just Spray On & Rinse Off. Leaves No Residue.
| Plastic Safe | Yes |
| Flammability | Extremely Flammable |
| Container Type | Aerosol |
| Evaporation Rate | Slow |
| Appearance | Liquid |
| Color | Light Amber |
| Flash Point | 115 °F |
| Container Size | 20 oz |
| Application | Automobiles, Boats, Construction Applications, Engines, Metal Parts, Machinery |
| Weight | 0.0 LB |
| EAN or UPC | 78254750255 |

