- Brake Parts Cleaner
description
- The Original Brake Parts Cleaner. Formulated To Quickly & Effective Remove Grease, Brake Dust, Brake Fluids, Oils, & Other Contaminants From Brake Parts, Lining, Pads.
| Plastic Safe | No |
| Dielectric Strength | 37,500 V |
| Container Size | 20 oz |
| Container Type | Aerosol |
| Appearance | Liquid |
| Base Type | Chlorinated |
| Color | Clear |
| Application | Abs, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads, All Brake Systems including Springs & Wedge Brakes |
| Evaporation Rate | Very Fast |
| Weight | 1.5 LB |
| EAN or UPC | 78254750897 |

