- Electronic Cleaner
description
- A Petroleum Distillate/alcohol Based Precision Cleaner Designed As An Alternative To Cfc Based Cleaners. Ideal For Applications Where Lower Flashpoint Materials Can Be Tolerated. Cost Effective, Plastic Safe & Residue Free.
| Base Type | Petroleum Distillate |
| Flash Point | <0 °F |
| Evaporation Rate | Very Fast |
| Plastic Safe | Yes |
| Appearance | Liquid |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Application | Circuits & Breakers, Coin Mechanisms, Computer Components, Contacts, Electric Motors, Electronics, Fiberglass, Flux Removal, Generators, Sockets, Lighting, Motors, Plastics, Nylon, Plugs, Relay Switches, Tape Heads, PCV Valves, PTFE Coatings, Terminals |
| Color | Clear |
| Flammability | Extremely Flammable |
| Weight | 0.0 LB |
| EAN or UPC | 78254751023 |

