- Bearing Scraper Set
- 6 Pieces
- Sizes Range from 6" To 14"
features
- The ideal scraper for bearings, valves, babbitt metal, journals, etc.
- There are six scrapers in each set
- vary in size from 6" to 14"
- Comes with a canvas pouch
includes
- (4) half round scrapers
- (1) three square scraper
- (1) double end scraper
| Type | Bearing Scraper |
| No. of Pieces | 6 |
| Weight | 5.0 LB |

