- Adapter Fitting Description
- 1/8 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 1/8-27 Thread Size 1
- 1/8-27 Thread Size 2
| Fitting Angle | 90° |
| Tube O.D. | 1/4 in |
| Male Pipe Size | 1/8 in |
| Thread Size | 1/8-27 |
| End Size | 1/8 NPT(f), 1/8 NPT(m), 1/4 JIC(m) |
| End Gender 1 | Male |
| N | 0.78 in |
| Fitting Type | Tee |
| Thread Size 3 | 7/16-20 |
| SAE Reference No. | N/A |
| M | 0.66 in |
| End Type 3 | Flared |
| End Types 2 | JIC 37°, NPT |
| Height | 0.660 in |
| Female Pipe Size | 1/8 in |
| Fitting Description | Adapter |
| Material | Carbon Steel |
| End Gender 2 | Female |
| No. of Ends | 3 |
| End Type 2 | NPTF |
| Length | 0.780 in |
| Finish | Dura-Kote |
| Thread Sealant | No |
| End Types | JIC 37° & NPT |
| End Type 1 | NPTF |
| Series | 203006 |
| Weight | 0.5 LB |

