Vickers by Danfoss
02-142859-6
Vickers Fixed Displacement Single Vane Pump
Item #103232128
-
Build To Order
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Mounting Flange | SAE A, 2 Bolt |
| Port Type | BSPP |
| Shaft Length | N/A |
| Port Size | 1 |
| Mounting | Flange Mount |
| Design No. | 20 |
| Flow @ RPM | 4 gpm @ 1200 rpm |
| Shaft Type | N/A |
| Shaft Dia. | N/A |
| GPM @ Speed | 6 gpm @ 1800 rpm |
| Inlet Port Code | B |
| Pressure [Max] | 2500 psi |
| Integral Valve Configuration | w/o Integral Valves |
| Seal Material | Buna-N |
| Shaft Code + Outlet Port Code | 41B |
| Rotation | Left Hand (CCW) |
| Shaft Code | 41 |
| Mounting Flange Code | 1 |
| Pump Series | V10 |
| Pressure Port Code | B |
| Displacement (in³/rev) | 0.8 |
| Outlet Port Position | 90° CCW from Inlet |
| Pressure Port | 1/2 in BSPP |
| Shaft Key | N/A |
| Weight | 0.0 LB |
-
Build To Order

