- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Type | Relief Valve |
| Cracking Pressure [Max] | 2000 psi |
| Series | RV5-10 |
| Port Type | SAE |
| Seal Kit Viton | 566086 |
| Seal Kit Buna | 565803 |
| Pressure [Max] | 5000 psi |
| Model No. | RV5-10-C-6H-20/ |
| Pressure Setting | 1050 psi |
| Operation | Pilot Operated |
| Cracking Pressure [Min] | 100 psi |
| Cavity | C-10-2 |
| Flow [Max] | 30 gal/min |
| Seal Material | Buna-N |
| Port Size | SAE-6 |
| Manufacturer Part No. | RV5-10-C-6H-20/ |
| Housing Material | Aluminum |
| Cage Seals | Single Backup Ring |
| Adjustment Type | Cap |
| Weight | 0.48 LB |

