- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
| Pressure [Max] | 3000 psi |
| Model No. | SV2-10-C-0-12DT |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Housing Material | Aluminum |
| Valve Voltage Rating | 12 VDC |
| Connector Type | Deutsch Female |
| Seal Material | Buna-N |
| Flow [Max] | 6 gal/min |
| Weight | 0.0 LB |

