- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV10-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Operation | Direct Acting |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 47 to 54 Nm |
| Seal Kit Viton | 566080 |
| Style | Spool |
| Series | PSV10-10 |
| Manufacturer Part No. | PSV10-10-S-0-2/0.5 |
| No. of Valve Ports | 4 |
| Cavity | C-10-4 |
| Port Size | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 248 °F |
| Operating Pressure [Max] | 3046 psi |
| Pressure Setting | 127 psi |
| Valve Material | Cartridge only |
| Operating Pressure [Min] | 51 psi |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 889625 |
| Pressure [Max] | 3046 psi |
| Type | Pressure Sequence Valve |
| Sequence Pressure [Min] | 50 psi |
| Model No. | PSV10-10-S-0-2/0.5 |
| Sequence Pressure [Max] | 200 psi |
| Port Type | Cartridge Only |
| Flow [Max] | 6 gal/min |
| Adjustment Type | Screw |
| Pilot Ratio | 100:1 |
| No. of Housing Ports | 4 |
| Weight | 0.6 LB |

