- RV1-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Cavity | C-8-2 |
| Cracking Pressure [Min] | 1500 psi |
| Model No. | RV1-8-S-0-50/15 |
| Seal Kit Viton | 02-165877 |
| Seal Kit Buna | 02-165875 |
| Type | Relief Valve |
| Housing Material | Cartridge Only |
| Operation | Direct Acting |
| Pressure [Max] | 4000 psi |
| Series | RV1-8 |
| Flow [Max] | 4 gal/min |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 5000 psi |
| Adjustment Type | Screw |
| Pressure Setting | 1500 psi |
| Port Size | Cartridge Only |
| Manufacturer Part No. | RV1-8-S-0-50/15 |
| Weight | 0.43 LB |

