- Pressure Control Valve
- Pressure Relief Valve Type
- RV6-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Cracking Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Model No. | RV6-10-K-0-50/ |
| Cracking Pressure [Min] | 2000 psi |
| Operation | Pilot Operated |
| Cavity | C-10-2 |
| Port Size | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Seal Kit Viton | 566086 |
| Seal Kit Buna | 565803 |
| Type | Pressure Relief Valve |
| Manufacturer Part No. | RV6-10-K-0-50/ |
| Body Type | 6 |
| Adjustment Type | Knob |
| Flow [Max] | 4 gal/min |
| Series | RV6-10 |
| Housing Material | Cartridge Only |
| Pressure Setting | 3500 psi |
| Weight | 0.48 LB |

