- SBV11-8-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 15 gal/min
- C-8-2 Cavity
- Aluminum Housing
description
- Bi-directional, two-way, two-position, normally-open, poppet type, screw-in cartridge, solenoid valve. In the de-energized position, flow is allowed in both directions. In the energized position, flow is blocked in both directions.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Cavity | C-8-2 |
| Bi-Directional (2-Way Valves) | Yes |
| Coil Series | N/A |
| Size Designation | 8 |
| Seal Kit Buna | 02-160777 |
| Filter Option | None |
| Housing No. | 02-160731 |
| Operation | Solenoid Operated |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Port Type | SAE |
| Flow [Max] | 15 gal/min |
| Valve Voltage Rating | 120 VAC |
| Temperature Range [Max] | 212 °F |
| Valve Type | 2-Way, 2-Position, Normally Open, Bi-Directional |
| Series | SBV11-8-O |
| Port Size | SAE-6 |
| Cartridge Valve Series | SBV11-8-O |
| Connector Type | No Coil |
| Housing Material | Aluminum |
| Seal Kit Viton | 02-160778 |
| Poppet/Spool | Poppet |
| Pressure [Max] | 3000 psi |
| Actuation | Pilot Operated |
| Manual Override | No Manual Override |
| Weight | 0.0 LB |

