- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-8 Series
| Model No. | RV8-8-C-0-15/15 |
| Operating Pressure [Min] | 50 psi |
| Adjustment Type | Cap |
| Recommend Filtration Level | 18/16/13 microns |
| Operating Pressure [Max] | 5076 psi |
| Type | Pressure Relief Valve |
| Series | RV8-8 |
| Valve Torque into Cavity | 34 to 41 Nm |
| Pressure Setting | 751 psi |
| Style | Poppet |
| Pilot Ratio | 100:1 |
| Pressure [Max] | 5076 psi |
| Weight | 0.0 LB |

