Vickers by Danfoss
408629-4
Vickers Fixed Displacement Single Vane Pump
Item #101885749
-
Build To Order
- V10 Series Vane Pump
- Right Hand (CW)
- 7/8" Shaft, 13 Tooth Splined
- SAE A, 2-Bolt Mounting
- Outlet Port is 90° CW from Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Port Size | 1 |
| Rotation | Right Hand (CW) |
| Seal Material | Buna-N |
| Pressure Port Code | P |
| Mounting | Flange Mount |
| Displacement (in³/rev) | 1.39 |
| Flow @ RPM | 7 gpm @ 1200 rpm |
| Outlet Port Position | 90° CW from Inlet |
| Shaft Length | 1.625 in |
| Port Type | NPT |
| Mounting Flange | SAE A, 2 Bolt |
| Shaft Key | N/A |
| Pressure Port | 1/2 in NPT |
| Pump Series | V10 |
| Design No. | 20 |
| Shaft Type | 13 Tooth Splined |
| Inlet Port Code | P |
| Shaft Dia. | 0.875 in |
| Pressure [Max] | 2000 psi |
| Shaft Code + Outlet Port Code | 12D |
| Integral Valve Configuration | w/o Integral Valves |
| Mounting Flange Code | 1 |
| Weight | 15.0 LB |
-
Build To Order

