- D05 Pressure Reducing Valve
- Pilot Control is on Port B
- Pressure Adjustment Range is 125-4,500 psi
- Micrometer w/Keylock Adjustment on Port B End
- G1/8 Gage Port
| Valve Type | Pressure Reducing Valve |
| External Drain | No |
| Pressure Adjustment Range (psi) | 125 to 4,500 |
| Pilot Control | Port B |
| Port Control | Pressure Port |
| Remote Control Port | No |
| Gage Port | G1/8 |
| Design No. | 30 |
| Adjuster Location | Port B End |
| Adjustment Type | Micrometer w/Keylock |
| Manufacturer Part No. | DGMX2-5-PB-GK-B-30 |
| Model No. | DGMX2-5-PB-GK-B-30 |
| Interface | D05 |
| Weight | 7.5 LB |

