description
- Cutting versatility and compact portability all in one. Powerful motor delivering 2500 rpm with the convenience of cordless tool. Features a tool free blade change eliminating project down time while built-in dust blower and clear line of sight make detailed cuts easy. Ideal for detailed precise cuts across a multitude of materials.
features
- Variable speed trigger for increased control
- Tool-free blade change
- 45 Degree Bevel shoe capacity for angled cuts in both directions
- Built in dust blower
- Wire guard provides clear line of sight
- Maximum initial battery voltage (measured without a workload) is 20-volts
- nominal voltage is 18-volts
- Accepts both U and T shank blades
- Perfect for detailed cuts, precision cuts, following curved lines and plunge cuts
- Part of the BLACK+DECKER 20-volt MAX lithium ion battery system
| Weight | 4.705 LB |
| EAN or UPC | 885911432931 |

